Zoro Homepage

Cast Iron, Plug: Countersunk, Cleanout with Gasket

  • Mfr # C36116

  • Zoro # G5424979


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron
Type
Plug: Countersunk
Connection
Push On
For Use With
Fits Plastic and Extra Heavy Cast Iron Pipe
Size
3"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C36116
Zoro #
G5424979
UPC #
717510361162
Country of Origin
United States

Dimensions

Size
3"H
Overall Diameter
5-3/4"

Details

Item
Cleanout with Gasket
Material of Construction
Cast Iron
Type
Plug: Countersunk
Connection
Push On
For Use With
Fits Plastic and Extra Heavy Cast Iron Pipe
Pipe Dia In.
6"

Description

Push On Cleanout w/Gskt,6 In.,Countrsnk Plg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.