Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron, Plug: Countersunk, Cleanout with Gasket

  • Mfr # C36134

  • Zoro # G5424960


product price: $60.15
/ea

Key Features

Material of Construction
Cast Iron
Type
Plug: Countersunk
Size
3-1/4"H
For Use With
Fits Plastic and Extra Heavy Cast Iron Pipe
Connection
Push On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C36134
Zoro #
G5424960
UPC #
717510361346
Country of Origin
United States

Dimensions

Size
3-1/4"H
Overall Diameter
4-1/4"

Details

Item
Cleanout with Gasket
Material of Construction
Cast Iron
Type
Plug: Countersunk
For Use With
Fits Plastic and Extra Heavy Cast Iron Pipe
Connection
Push On
Pipe Dia In.
4"

Description

Push On Cleant w/Gskt,4 In. Sch. 40,Cntrsnk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.