Zoro Homepage

Cast Iron, Plug: Countersunk, Plain End Cleanout

  • Mfr # C39014

  • Zoro # G5425073


product price: $26.75
/ea

Key Features

Material of Construction
Cast Iron
Type
Plug: Countersunk
Size
4"H
For Use With
Fits Flush with Hub
Pipe Dia In.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C39014
Zoro #
G5425073
UPC #
717510390148
Country of Origin
India

Dimensions

Size
4"H

Details

Item
Plain End Cleanout
Material of Construction
Cast Iron
Type
Plug: Countersunk
For Use With
Fits Flush with Hub
Pipe Dia In.
4"
Product Type
Plain End Cleanout,4x3-1/2"

Description

Plain End Cleanout,4x3-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.