Zoro Homepage

Cast Iron Square Cesspool Grate

  • Mfr # D59158

  • Zoro # G5425417


product price: $24.59
/ea

Key Features

Material of Construction
cast iron
Type
Square Grate
Grid Material
Cast Iron
Length (In.)
8"
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D59158
Zoro #
G5425417
UPC #
717510591583
Country of Origin
China

Dimensions

Length (In.)
8"
Overall Length
8 in
Overall Width
8 in

Details

Material of Construction
cast iron
Type
Square Grate
Grid Material
Cast Iron
Item
Grate
Material
Cast Iron
Shape
Square
Grate Surface Type
Round Holes
Product Type
Grate

Description

Grate, Product Type Grate, Overall Width 8 in, Overall Length 8 in, Material Cast Iron, Grate Surface Type Round Holes, Shape Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.