Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Iron Strainer for Pittsburg Bell Trap

  • Mfr # B60099

  • Zoro # G5424811


product price: $11.99
/ea

Key Features

Material of Construction
cast iron
Type
Loose Lid
Grid Material
Cast Iron
Length (In.)
6-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60099
Zoro #
G5424811
UPC #
717510600995
Country of Origin
India

Dimensions

Length (In.)
6-3/4"

Details

Material of Construction
cast iron
Type
Loose Lid
Grid Material
Cast Iron
Item
Strainer for Pittsburg Bell Trap

Description

Strainer for Pittsburg Bell Trap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.