Ceiling Bracket and Rod Holder with Standard Size 36in. Rod for Add-A-Shower Unit

  • Mfr # B60002

  • Zoro # G412176758


product price: $36.45
/ea

Key Features

Material
Metal
Color
Chrome Plated
Width
0.10 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60002
Zoro #
G412176758
UPC #
717510601121
Country of Origin
China

Dimensions

Width
0.10 in
Length
36 in

Details

Material
Metal
Color
Chrome Plated

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.