Zoro Homepage

Chrome Plated 18in. Raised Bend Shower Arm

  • Mfr # S01057

  • Zoro # G212108195


product price: $38.39
/ea

Key Features

Material
Brass
Color
Chrome Plated
Width (In.)
15.50 in
Length
19.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S01057
Zoro #
G212108195
UPC #
717510057010
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
15.50 in
Length
19.10 in

Details

Material
Brass
Color
Chrome Plated

Description

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.