
Chrome Plated 3/4in. MHT Steam Dryer Hose Wye
Mfr # G20200
Zoro # G412179759
product price: $12.55
/ea
Sold in multiples of 2 for $25.10
Key Features
Width
2.33 in
Color
Chrome
Standards
ASME B1.20.7
Length
2.33 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G20200
Zoro #
G412179759
UPC #
717510208276
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.33 in
Length
2.33 in
Details
Color
Chrome
Standards
ASME B1.20.7
Material
Brass
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.