Zoro Homepage

Chrome Plated 35in. Cable Driven Bath Waste Kit, Tubular Half Kit, White Plastic

  • Mfr # P37515

  • Zoro # G612107170


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Material of Construction
Plastic
Color/Finish
Chrome Plated
Length - Drains
19.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P37515
Zoro #
G612107170
UPC #
717510375152
Country of Origin
China

Dimensions

Length - Drains
19.40 in

Details

Material of Construction
Plastic
Color/Finish
Chrome Plated

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.