Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Plated, 4", Spud and Strainer

  • Mfr # D60942

  • Zoro # G6084972


product price: $36.15
/ea

Key Features

For Use With
Shower Drain Base D50001
Color/Finish
Chrome Plated
Material
Brass
Size
Spud: 2"; Square Strainer: 4"
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D60942
Zoro #
G6084972
UPC #
717510609424
Country of Origin
China

Dimensions

Size
Spud: 2"; Square Strainer: 4"

Details

Item
Toilet Spud and Strainer
For Use With
Shower Drain Base D50001
Color/Finish
Chrome Plated
Material
Brass
Finish
Chrome Plated
Material of Construction
Brass
Type
Brass Spud with Square Strainer

Description

Chrome Plated 4 In. Spud & Strainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.