Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Plated ABS Fit-All Tank Trip Lever 8in Front Mount Push Button, Brass Arm, Plastic Spud, Nut

  • Mfr # T01074

  • Zoro # G812109189


product price: $21.19
/ea

Key Features

Length
20 in
Color
Chrome Plated
Material
Brass
Width
17.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T01074
Zoro #
G812109189
UPC #
717510010749
Country of Origin
Taiwan, Province of China

Dimensions

Length
20 in
Width
17.50 in

Details

Color
Chrome Plated
Material
Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.