Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Plated ABS Fit-All Tank Trip Lever 8in Side Mount Push Button, Brass Arm, Plastic Spud, Nut

  • Mfr # T01070

  • Zoro # G012109309


product price: $23.55
/ea

Key Features

Color
Chrome Plated
Length
8.50 in
Material
Brass
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T01070
Zoro #
G012109309
UPC #
717510010701
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.50 in
Width
4 in

Details

Color
Chrome Plated
Material
Brass

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.