
Chrome Plated ABS Tank Trip Lever for American Standard 6in Plastic Arm, Plastic Spud
Mfr # T01050
Zoro # G512109281
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
Key Features
Fits Brand
American Standard
Length
8.50 in
Color
Chrome Plated
Width
3 in
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T01050
Zoro #
G512109281
UPC #
717510015508
Country of Origin
Taiwan, Province of China
Dimensions
Length
8.50 in
Width
3 in
Details
Fits Brand
American Standard
Color
Chrome Plated
Material
ABS
Description
Nut for Plebe, Cadet
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.