Chrome Plated ABS Tank Trip Lever for American Standard, Crane 8in Plastic Arm, Plastic Spud, Nut

  • Mfr # T01034

  • Zoro # G512109410


product price:  $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Fits Brand
American Standard, Crane
Color
Chrome Plated
Length
11 in
Material
Plastic
Width
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T01034
Zoro #
G512109410
UPC #
717510010343
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 in
Width
3.50 in

Details

Fits Brand
American Standard, Crane
Color
Chrome Plated
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.