Chrome Plated ABS Tank Trip Lever for Mansfield 9in. Plastic Arm with Plastic Spud and Nut No 41

  • Mfr # T01040

  • Zoro # G612109440


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Fits Brand
Mansfield
Length
12 in
Material
Plastic
Color
Chrome Plated
Width
3.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T01040
Zoro #
G612109440
UPC #
717510010442
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Width
3.20 in

Details

Fits Brand
Mansfield
Material
Plastic
Color
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.