Chrome Plated Brass 15/16in.-27 Male x 55/64in.-27 Male Faucet Adapter for Delta, American Standard
- Mfr # A01030
- Zoro # G712130030
product price:Â
$
1.95
/ea
Sold in multiples of 5 for
$9.75
Key Features
Material
Brass
Length
1 in
Color
Chrome Plated
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A01030
- Zoro #
- G712130030
- UPC #
- 717510015300
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Color
- Chrome Plated
Dimensions
- Length
- 1 in
- Width
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.