Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Plated Brass Ball Nut for Brass Pop-Up Assembly

  • Mfr # P35911

  • Zoro # G712176663


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Material
Brass
Width
1 in
Color
Chrome Plated
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P35911
Zoro #
G712176663
UPC #
717510359718
Country of Origin
China

Dimensions

Width
1 in
Length
1 in

Details

Material
Brass
Color
Chrome Plated

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.