Shop JONES STEPHENS
See all product information
Create Account
Chrome Plated Brass Female 3/4in.-27 x 55/64in. Male Faucet Adapter for Price Pfister, Kohler
Mfr # A01032
Zoro # G812130015
product price:Â $2.25
/ea
Sold in multiples of 4 for $9.00
Key Features
Material
Brass
Width
0.70 in
Color
Chrome Plated
Length
0.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A01032
- Zoro #
- G812130015
- UPC #
- 717510015324
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.70 in
- Length
- 0.50 in
Details
- Material
- Brass
- Color
- Chrome Plated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.