Zoro Homepage

Chrome Plated Deluxe Shower Head

  • Mfr # S01004

  • Zoro # G012176912


product price: $13.69
/ea

Key Features

Material
Zinc Die Cast
Color
Chrome Plated
Width
8 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S01004
Zoro #
G012176912
UPC #
717510011043
Country of Origin
Taiwan, Province of China

Dimensions

Width
8 in
Length
4 in

Details

Material
Zinc Die Cast
Color
Chrome Plated

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.