
Chrome Plated Die Cast Zinc Jiffy Shower Rod Flanges, 1 Pair
Mfr # S02151
Zoro # G112222861
product price: $4.55
/eaSold in multiples of 3 for $13.65
Key Features
Width
1.58 in
Material
Zinc
Length
2.36 in
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S02151
Zoro #
G112222861
UPC #
717510021516
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.58 in
Length
2.36 in
Details
Material
Zinc
Finish
Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.