Shop JONES STEPHENS
See all product information
Create Account
Chrome Plated Fit-All Economy Tank Trip Lever 8in. Brass Plated Arm with Plastic Spud and Nut
- Mfr # T01060
- Zoro # G712109326
product price:Â
$
3.19
/ea
Sold in multiples of 3 for
$9.57
Key Features
Material
Brass
Length
1.50 in
Color
Chrome Plated
Width
1.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T01060
- Zoro #
- G712109326
- UPC #
- 717510910605
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Color
- Chrome Plated
Dimensions
- Length
- 1.50 in
- Width
- 1.50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.