Zoro Homepage

Chrome Plated Lever Handle fits Delta/Delex and Peerless

  • Mfr # C25439

  • Zoro # G612176800


product price: $9.85
/ea

Key Features

Material
Zinc Die Cast
Standards
ADA Compliant
Color
Chrome Plated
Length
4.20 in
Width
1.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25439
Zoro #
G612176800
UPC #
717510254396
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.20 in
Width
1.70 in

Details

Material
Zinc Die Cast
Standards
ADA Compliant
Color
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.