Chrome Plated Tank Trip Lever for Kohler 8in. Cast Brass Arm with Metal Spud and Nut

  • Mfr # T01012

  • Zoro # G912109416


product price:  $24.55
/ea

Key Features

Fits Brand
Kohler
Color
Chrome Plated
Material
Brass
Width
4 in
Length
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T01012
Zoro #
G912109416
UPC #
717510010121
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 in
Length
1.50 in

Details

Fits Brand
Kohler
Color
Chrome Plated
Material
Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.