Chrome Plated Tank Trip Lever for Universal Rundle/Sears, 8in Brass Arm, Plastic Spud, Nut

  • Mfr # T01066

  • Zoro # G412109367


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Fits Brand
Universal Rundle/Sears
Material
Brass
Length
9.50 in
Color
Chrome Plated
Width
2.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption