Zoro Homepage

CL Flange, Metal Ringless, KO, PVC, 3"x4"

  • Mfr # C53340

  • Zoro # G6084178


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

For Use With
3? or Inside 4? Schedule 40 DWV Pipe
Size
3" x 4"
Material
PVC
Type
Closet Flange with Metal Ring less Knockout
Material of Construction
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C53340
Zoro #
G6084178
UPC #
717510533408
Country of Origin
United States

Dimensions

Size
3" x 4"

Details

Item
PVC 3"X4" CL Flange, Metal Ringless, KO
For Use With
3? or Inside 4? Schedule 40 DWV Pipe
Material
PVC
Type
Closet Flange with Metal Ring less Knockout
Material of Construction
PVC

Description

PVC 3 In.X4 In. CL Flange, Metal Ringless, KO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.