Cl Flange, Stainless Steel Ring and KnocKOut, PVC, 3"x4"
Mfr # C57034
Zoro # G6084430
product price: $13.95
/eaKey Features
For Use With
3? or Inside 4? Schedule 40 DWV Pipe
Size
3" x 4"
Material
400 Grade Stainless
Material of Construction
400 Grade Stainless
Type
Closet Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C57034
Zoro #
G6084430
UPC #
717510579345
Country of Origin
United States
Dimensions
Size
3" x 4"
Details
Item
Toilet Cl Flange, Stainless Steel Ring and KnocKOut, PVC, 3"x4"
For Use With
3? or Inside 4? Schedule 40 DWV Pipe
Material
400 Grade Stainless
Material of Construction
400 Grade Stainless
Type
Closet Flange
Description
PVC 3 In.X4 In. Cl Fl, SS Ring & KnocKOut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.