Cl Flange, Stainless Steel RingleStainless Steel, KO, 6", PVC, 3"x4"

  • Mfr # C57334

  • Zoro # G6084473


product price: $22.79
/ea

Key Features

For Use With
3? or Inside 4? Schedule 40 DWV Pipe
Material
PVC
Size
3" x 4"
Type
Closet Flange
Material of Construction
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C57334
Zoro #
G6084473
UPC #
717510573343
Country of Origin
Multiple

Dimensions

Size
3" x 4"

Details

Item
Cl Flange, Stainless Steel RingleStainless Steel, KO, 6", PVC, 3"x4"
For Use With
3? or Inside 4? Schedule 40 DWV Pipe
Material
PVC
Type
Closet Flange
Material of Construction
PVC

Description

PVC 3 In.X4 In. Cl Flange, SS Ringless, KO, 6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.