Zoro Homepage

Cleanout Cover, 7" dia., SS, 24 ga.

  • Mfr # C90700

  • Zoro # G5425292


product price: $15.39
/ea

Key Features

Material of Construction
Stainless Steel
Overall Diameter
7"
Guage
24 ga.
Product Type
Cleanout Cover,7" dia.,SS,24 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C90700
Zoro #
G5425292
UPC #
717510907001
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
7"

Details

Item
Cleanout Cover
Material of Construction
Stainless Steel
Guage
24 ga.
Product Type
Cleanout Cover,7" dia.,SS,24 ga.

Description

Cleanout Cover,7 In. dia.,SS,24 ga.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.