Closet Flange, 1/2", Extension Kit
Mfr # C88050
Zoro # G6084519
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Size
7" x 1/2"
Material
Heavy Solid Plastic
Type
Closet Flange Extension Kit
Material of Construction
Heavy Solid Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C88050
Zoro #
G6084519
UPC #
717510880502
Country of Origin
United States
Dimensions
Size
7" x 1/2"
Details
Item
Toilet Closet Flange, 1/2", Extension Kit
Material
Heavy Solid Plastic
Type
Closet Flange Extension Kit
Material of Construction
Heavy Solid Plastic
Description
Closet Flange 1/2 In. Extension Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.