Zoro Homepage

Closet Flangeless, KnocKOut, PVC, 3"

  • Mfr # C51300

  • Zoro # G6084327


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

For Use With
3? Schedule 40 DWV Pipe
Material
PVC
Size
3"
Material of Construction
PVC
Type
Closet Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C51300
Zoro #
G6084327
UPC #
717510513004
Country of Origin
United States

Dimensions

Size
3"

Details

Item
Toilet Closet Flangeless, KnocKOut, PVC, 3"
For Use With
3? Schedule 40 DWV Pipe
Material
PVC
Material of Construction
PVC
Type
Closet Flange

Description

PVC 3 In. Closet Flangeless, KnocKOut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.