Closet Flangeless, KnocKOut, PVC, 3"x4"
Mfr # C51340
Zoro # G6084333
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Material
PVC
Size
3" x 4"
Material of Construction
PVC
Type
Closet Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C51340
Zoro #
G6084333
UPC #
717510513400
Country of Origin
United States
Dimensions
Size
3" x 4"
Details
Item
Toilet Closet Flangeless, KnocKOut, PVC, 3"x4"
Material
PVC
Material of Construction
PVC
Type
Closet Flange
Description
PVC 3 In.X4 In. Closet Flangeless, KnocKOut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.