Zoro Homepage

Closet Flush Lever, Universal, RB

  • Mfr # T0100RB

  • Zoro # G5423402


product price: $21.35
/ea

Key Features

Size
Arm: 8"
Color/Finish
Oil Rubbed Bronze
Material
Handle and Arm: Brass
Material of Construction
Handle and Arm: Brass
Type
Universal Decorative Closet Trip Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0100RB
Zoro #
G5423402
UPC #
717510001006
Country of Origin
Taiwan, Province of China

Dimensions

Size
Arm: 8"

Details

Item
Closet Flush Lever,Universal,RB
Color/Finish
Oil Rubbed Bronze
Material
Handle and Arm: Brass
Material of Construction
Handle and Arm: Brass
Type
Universal Decorative Closet Trip Lever
Finish
Oil Rubbed Bronze

Description

Closet Flush Lever,Universal,RB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.