Zoro Homepage

Closet Supply Tube, BN, 3/8"x20"

  • Mfr # S4405BN

  • Zoro # G5423481


product price: $17.49
/ea

Key Features

Size
3/8" x 20"
Color/Finish
Brushed Nickel
Type
Closet Supply Tube
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4405BN
Zoro #
G5423481
UPC #
717510440355
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8" x 20"

Details

Item
Closet Supply Tube,BN,3/8"x20"
Color/Finish
Brushed Nickel
Type
Closet Supply Tube
Finish
Brushed Nickel

Description

Closet Supply Tube,BN,3/8 In.x20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.