Cmmrcl Juvenile Toilet Bowl Seat, Wht, Rnd Without Cover, Polypropylene Plastic, Round, White
Mfr # C100BBSSCAM0
Zoro # G5430247
product price:Â $45.29
/eaKey Features
For Bowl Shape
Round
With Cover / Without Cover
Without Cover
Color
White
Material
Polypropylene Plastic
Width
13-5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C100BBSSCAM0
Zoro #
G5430247
UPC #
817103002691
Country of Origin
China
Dimensions
Width
13-5/16"
Details
For Bowl Shape
Round
With Cover / Without Cover
Without Cover
Color
White
Material
Polypropylene Plastic
Features
Built in Bumpers
Front Type
Open
Hinge Type
Self-Sustaining Check Hinge
Hinge Material
304 Stainless Steel Hinge Post and Hardware
Bolt to Seat Front
15-3/16"
Item
Cmmrcl Juvenile Toilet Bowl Seat,Wht,Rnd
Description
Cmmrcl Juvenile Toilet Bowl Seat,Wht,Rnd
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.