Shop JONES STEPHENS
See all product information
Create Account
Combo Steel Nipple Caddy, 1/2in and 3/4in Size (12-1/8in x 7in x 6-1/2in)
- Mfr # N70575
- Zoro # G022768572
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N70575
- Zoro #
- G022768572
- UPC #
- 717510705751
- Country of Origin
- China
- Material
- Steel
Description
Jones Stephens Steel Nipple Caddy is the organized professional's choice. Carry two popular nipple sizes in one caddy 1/2 and 3/4in. Our Nipple Caddie features heavy steel construction with baked enamel finish for durability and long life. Metal push away foldover handles to allow increased access to the tray for fast time-saving work. Our Combination Nipple Caddy holds 39 1/2in nipples and 33 3/4in nipples (close through 6in) in slotted sections right where you need them.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.