Zoro Homepage

Comp Coupling, 4-1/2"L, 2" IPS Mal Iron

  • Mfr # C11200

  • Zoro # G5423682


product price: $34.25
/ea

Key Features

Finish
Galvanized
Material
Iron
Size
2 in
Material of Construction
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11200
Zoro #
G5423682
UPC #
717510112009
Country of Origin
China

Dimensions

Size
2 in

Details

Item
C76 Rb Extension 6 In Wall
Finish
Galvanized
Material
Iron
Material of Construction
Iron

Description

Comp Coupling,4-1/2 In.L,2 In. IPS Mal Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.