Shop JONES STEPHENS
See all product information
Create Account
Concealed Snap Grab Bar, Conceal Flg, Peened, 1 1/2"x18", 18 ga. Stainless Steel, Stainless Steel
- Mfr # G13318
- Zoro # G5442652
product price:Â
$
35.59
/ea
Key Features
Finish
Stainless Steel
Type
Concealed Snap
Material
18 ga. Stainless Steel
Standards
WW-P-541/8B, Amendment 1, 16 April 1990, ANSI 117.1, ADA Compliant
Width
3 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G13318
- Zoro #
- G5442652
- UPC #
- 717510133189
- Country of Origin
- Indonesia
Dimensions
- Width
- 3 1/16 in
- Height
- 3-1/4"
- Bar Length
- 18"
Details
- Finish
- Stainless Steel
- Type
- Concealed Snap
- Material
- 18 ga. Stainless Steel
- Standards
- WW-P-541/8B, Amendment 1, 16 April 1990, ANSI 117.1, ADA Compliant
- Dia
- 1-1/2"
- Weight Capacity
- 900 lb.
- Item
- Grab Bar,Conceal Flg,Peened,1 1/2"x18"
- Includes
- Stainless Steel Mounting Screw
Description
Grab Bar,Conceal Flg,Peened,1 1/2 In.x18 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.