Shop JONES STEPHENS
See all product information
Create Account
Concealed Snap Satin 1 1/2"x18" Grab Bar, Concealed Flg, 21-1/8†L, 18 ga. Stainless Steel, Satin
- Mfr # G13118
- Zoro # G5442503
product price:
$
29.59
/ea
Key Features
Length
21-1/8”
Finish
Satin
Type
Concealed Snap
Material
18 ga. Stainless Steel
Standards
WW-P-541/8B, Amendment 1, 16 April 1990, ANSI 117.1, ADA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G13118
- Zoro #
- G5442503
- UPC #
- 717510131185
- Country of Origin
- Indonesia
Dimensions
- Length
- 21-1/8”
- Width
- 3 1/4 in
- Height
- 2-15/16"
- Bar Length
- 18"
Details
- Finish
- Satin
- Type
- Concealed Snap
- Material
- 18 ga. Stainless Steel
- Standards
- WW-P-541/8B, Amendment 1, 16 April 1990, ANSI 117.1, ADA Compliant
- Dia
- 1-1/2"
- Weight Capacity
- 900 lb.
- Item
- Satin 1 1/2"x18" Grab Bar,Concealed Flg
- Includes
- Stainless Steel Mounting Screw
Description
Satin 1 1/2 In.x18 In. Grab Bar,Concealed Flg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.