Countersunk Plug ABS Internal Pipe, ABS, Solvent-Weld
Mfr # C60107
Zoro # G6084607
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Material of Construction
ABS
Type
Countersunk Plug
Height (In.)
1"
Length (In.)
1-7/8"
Connection
Solvent-Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C60107
Zoro #
G6084607
UPC #
717510601077
Country of Origin
United States
Dimensions
Height (In.)
1"
Length (In.)
1-7/8"
Details
Material of Construction
ABS
Type
Countersunk Plug
Connection
Solvent-Weld
Item
ABS Internal Pipe
Description
ABS 2 In. Internal Pipe C/O, 1-1/2 Ips Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.