Countersunk Plug Internal Pipe, PVC, Solvent-Weld
Mfr # C60007
Zoro # G6084449
product price: $11.35
/eaSold in multiples of 2 for $22.70
Key Features
Material of Construction
PVC
Type
Countersunk Plug
Height (In.)
1-1/8"
Length (In.)
2-3/16"
Connection
Solvent-Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C60007
Zoro #
G6084449
UPC #
717510600773
Country of Origin
United States
Dimensions
Height (In.)
1-1/8"
Length (In.)
2-3/16"
Details
Material of Construction
PVC
Type
Countersunk Plug
Connection
Solvent-Weld
Item
Internal Pipe
Description
PVC 3 In. Internal Pipe C/O 2 1/2 In. Ips Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.