Zoro Homepage

Countersunk Plug Internal Pipe, PVC, Solvent-Weld

  • Mfr # C60008

  • Zoro # G6084552


product price: $13.19
/ea
Sold in multiples of 2 for $26.38

Key Features

Material of Construction
PVC
Type
Countersunk Plug
Length (In.)
3-1/2"
Connection
Solvent-Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60008
Zoro #
G6084552
UPC #
717510600889
Country of Origin
United States

Dimensions

Length (In.)
3-1/2"

Details

Material of Construction
PVC
Type
Countersunk Plug
Connection
Solvent-Weld
Item
Internal Pipe

Description

PVC 4 In. Internal Pipe C/O 3 1/2 In. Ips Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.