Zoro Homepage

CP Brass, 22 Gauge, SJ, 1-1/4" x 12"

  • Mfr # P38067

  • Zoro # G5427873


product price: $8.99
/ea

Key Features

Finish
Chrome Plated
Material
Brass
Size
1-1/4 in x 12 in
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P38067
Zoro #
G5427873
UPC #
717510383676
Country of Origin
China

Dimensions

Size
1-1/4 in x 12 in

Details

Item
CP Brass,22 Gauge,SJ,1-1/4" x 12"
Finish
Chrome Plated
Material
Brass
Material of Construction
Brass

Description

CP Brass,22 Gauge,SJ,1-1/4 In. x 12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.