Shop JONES STEPHENS
See all product information
Create Account
1/2 Crimp PEX F1807 Stub Out Straight, Open End, 8 Long
- Mfr # S72018
- Zoro # G100617754
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Basic Fitting Material
Copper
Fitting Connection Type
Crimp
Tube Size
1/2 in
Standards
ANSI 372-2016; ASTM F1807-2018a; CAN 61-2018; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S72018
- Zoro #
- G100617754
- UPC #
- 717510232417
- Country of Origin
- China
- Basic Fitting Material
- Copper
- Fitting Connection Type
- Crimp
- Standards
- ANSI 372-2016; ASTM F1807-2018a; CAN 61-2018; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2016
Description
Save time with professional trusted Jones Stephens copper stub outs. They are available in many sizes and types. These stub outs are tested and listed by IAPMO and are approved for use in drinking water services in the USA and Canada.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.