Shop JONES STEPHENS
See all product information
Create Account
Deluxe Molded Wood Seat, Biscuit, Elongatd With Cover, Adjustable Top-Mounted Hinge, Elongated
- Mfr # C014WD02
- Zoro # G5430183
product price:Â
$
25.59
/ea
Key Features
With Cover / Without Cover
With Cover
Material
Molded Wood
Width
14"
Features
Corrosion Proof POM Nuts and Bolts
Front Type
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C014WD02
- Zoro #
- G5430183
- UPC #
- 817103000482
- Country of Origin
- China
- With Cover / Without Cover
- With Cover
- Material
- Molded Wood
- Features
- Corrosion Proof POM Nuts and Bolts
- Front Type
- Closed
- Hinge Type
- Adjustable Top-Mounted Hinge
- Item
- Deluxe Molded Wood Seat,Biscuit,Elongatd
- Standards
- ANSI
- Bolt to Seat Front
- 18-11/16" to 19"
- For Bowl Shape
- Elongated
- Hinge Material
- Heavy-Duty Plastic
- Color
- Biscuit
Description
Deluxe Molded Wood Seat,Biscuit,Elongatd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.