Shop JONES STEPHENS
See all product information
Create Account
White Deluxe Molded Wood Toilet Seat, Closed Front with Cover, Brushed Nickel Hinges, Elongated
- Mfr # C014WD00BN
- Zoro # G312105087
product price:Â
$
43.49
/ea
Key Features
Color
White
Material
Wood
Width
14.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C014WD00BN
- Zoro #
- G312105087
- UPC #
- 817103002530
- Country of Origin
- China
Dimensions
- Width
- 14.17 in
Details
- Color
- White
- Material
- Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.