Deluxe Plastic Seat, Contemporary, Wht, Rnd With Cover, Adjustable Top-Mounted Hinge, Round, White

  • Mfr # C104100

  • Zoro # G5430253


product price: $18.19
/ea

Key Features

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Width
14-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C104100
Zoro #
G5430253
UPC #
817103004206
Country of Origin
China

Dimensions

Width
14-1/4"
Seat Height
2"

Details

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Standards
ANSI Z124.5
Features
Corrosion Proof POM Nuts, Bolts and Washers
Front Type
Closed
Hinge Type
Adjustable Top-Mounted Hinge
Bolt to Seat Front
16-1/2" to 16-13/16"
Item
Deluxe Plastic Seat,Contemporary,Wht,Rnd

Description

Deluxe Plastic Seat,Contemporary,Wht,Rnd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.