Zoro Homepage

Dishwasher Hose, 5/8 in. x 50', Black

  • Mfr # D10626

  • Zoro # G410108430


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Application
This Dishwasher hose connects the dishwasher pump to an air gap, tailpiece or disposal.
Hose Length
50 ft
Standards
ANSI AHAM-DW-1 Specifications, IAPM/UPC LIsted
For Use With
Dishwashers
Size
5/8 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10626
Zoro #
G410108430
UPC #
717510249958
Country of Origin
China

Dimensions

Hose Length
50 ft
Size
5/8 In

Details

Application
This Dishwasher hose connects the dishwasher pump to an air gap, tailpiece or disposal.
Standards
ANSI AHAM-DW-1 Specifications, IAPM/UPC LIsted
For Use With
Dishwashers
Color
Black
Material
EPDM
Features
Hose can easily be cut to a desired length with markings being every foot. Working Pressure 60 PSI. Working Temperature 120 Degree F.

Description

Dishwasher Hose, 5/8 in. x 50', Black. Single spiral reimforcement. 5/8 in. connector joins dishwasher pump to air gap inlet, tailpiece or disposal. Burst pressure rating of 200 PSI and working pressire is 90 PSI. IAPMO/UPC Listed, Meets ANSI AHAM-DW-1 Specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.