Drain: Brass; Tailpiece: Stainless Steel, Grid Drain, Lavatory Grid Drain
Mfr # D70100
Zoro # G5442479
product price: $14.79
/eaKey Features
Length (In.)
6"
Material of Construction
Drain: Brass; Tailpiece: Stainless Steel
Standards
ASME A112.18.2, cUPC, UPC
Color/Finish
Chrome Plated
Includes
Brass Locknut, Mack Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D70100
Zoro #
G5442479
UPC #
717510701005
Country of Origin
China
Dimensions
Length (In.)
6"
Overall Height
6 in
Details
Item
Lavatory Grid Drain
Material of Construction
Drain: Brass; Tailpiece: Stainless Steel
Standards
ASME A112.18.2, cUPC, UPC
Color/Finish
Chrome Plated
Includes
Brass Locknut, Mack Washer
Type
Grid Drain
Shape
Round
Product Type
Grid
Grate Surface Type
Round Holes
Color
Silver
Description
Lavatory Grid Drain,SS,Commercial, Product Type Grid, Color Silver, Grate Surface Type Round Holes, Shape Round, Includes Brass Locknut, Mack Washer, Overall Height 6 in, Standards ASME A112.18.2, cUPC, UPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.