Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Spud, 1" to 2" Extension

  • Mfr # D50998

  • Zoro # G6084893


product price: $9.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50998
Zoro #
G6084893
UPC #
717510509984
Country of Origin
United States

Details

Item
Drain Spud 1" To 2" Extension

Description

Drain Spud 1 In. To 2 In. Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.