Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dryer Vent Hood Asmbly, Louvered, 4" White

  • Mfr # D04025

  • Zoro # G5423752


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Material
Aluminum; Plastic
Inlet Diameter
4 in
Fits Duct Size (In.)
4"
Includes
Hood, Aluminum Pipe, Collar
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D04025
Zoro #
G5423752
UPC #
039899802679
Country of Origin
United States

Dimensions

Inlet Diameter
4 in
Fits Duct Size (In.)
4"
Overall Width
6 in
Overall Height
11 in
Overall Depth
6 in
For Nominal Duct Diameter
4 in

Details

Item
Wall/Soffit Vents
Material
Aluminum; Plastic
Includes
Hood, Aluminum Pipe, Collar
Color
White
Shape
Round
Backdraft Damper Included
No
Product Type
Louvered Wall Cap
Screen Included
No
Duct Shape
Round
Venting Style
Louvered Hood

Description

Wall/Soffit Vents, For Nominal Duct Diameter 4 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 4 in, Material Aluminum; Plastic, Product Type Louvered Wall Cap, Finish Not Applicable, Color White, Overall Height 11 in, Shape Round, Overall Width 6 in, Screen Included No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.